Beli magnet roll di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Magnet Tapeatribut:
- Thickness (mm): 1.5
- TRUSCO Magnet RollDeskripsi:-An anisotropic magnet roll with a strong magnetic force.-Since it has excellent flexibility, easy to handle and can be easily cut with scissors.-For attachment of various products, industrial parts, building materials, pop, display, etc.-Anisotropic Magnet Single Sided Piece Multiple Magnetized Typeatribut:
- Material: Magnet sheet
- TRUSCO Magnet RollDeskripsi:-An anisotropic magnet roll with a strong magnetic force.-Since it has excellent flexibility, easy to handle and can be easily cut with scissors.-Since non-magnetized surface has a strong adhesive, various materials can be easily magnetized.-For attachment of various products, industrial parts, building materials, pop, display, etc.-Anisotropic Magnet Single Sided Piece Multiple Magnetized Typeatribut:
- Material: Magnet sheet
- MagX Magnet (Roll Type)Deskripsi:-Original sheet of the magnet sheet.-It can be cut with scissors or a cutter.atribut:
- Color: White
- Attracting Force (N): 3.73
- Attraction Force (N/cm²): 38
- Body Material: Polyvinyl chloride (PVC), magnetic sheet
- Length (m): 10
- Surface Magnetic Flux Density (T): 0.039
- Thickness (mm): 0.8
- Width (mm): 200
- TRUSCO Magnetic Sheet RollDeskripsi:-Because it is thin and lightweight, it is easy to process such as cutting and it is easy to carry.atribut:
- Color: White
- Material: Anisotropic Magnet/PVC
- Length (m): 10
- Width x Thickness (mm): 100x0.4
- TRUSCO Magnet RollDeskripsi:-An anisotropic magnet roll with a strong magnetic force.-Since it has excellent flexibility, easy to handle and can be easily cut with scissors.-Since non-magnetized surface has a strong adhesive, various materials can be easily magnetized.-For attachment of various products, industrial parts, building materials, pop, display, etc.-Anisotropic Magnet Single Sided Piece Multiple Magnetized Typeatribut:
- Material: Magnet sheet
- 3M Magnet Tapeatribut:
- Color: Red
- Width (mm): 30
- Thickness (mm): 1.5
- Length (m): 1
- TRUSCO Magnet RollDeskripsi:-An anisotropic magnet roll with a strong magnetic force.-Since it has excellent flexibility, easy to handle and can be easily cut with scissors.-Since non-magnetized surface has a strong adhesive, various materials can be easily magnetized.-For attachment of various products, industrial parts, building materials, pop, display, etc.-Anisotropic Magnet Single Sided Piece Multiple Magnetized Typeatribut:
- Material: Magnet sheet
- Purpose of Use: For attachment of various products, industrial parts, building materials, pop, display, etc.
- Hikari Rubber MagnetDeskripsi:-Can be cut with scissors or a cutter.-It is magnetic on a single side.-For curved surfaces.
- TRUSCO Magnetic Roll Big SizeDeskripsi:-Large size magnet sheet.-It can be cut with scissors or a cutter.atribut:
- Color: White
- Material: Anisotropic Magnet/PVC
- Niigata Seiki (SK) Magnet Tapeatribut:
- Material: Rubber magnet
- Thickness (mm): 1.2
- IRIS OHYAMA Plastic Masking/Masking Film (Tape for Painting Buildings)Deskripsi:-A masker with PE cloth tape used which gives few glue residue and good hand culpability.-Since high-density polyethylene film is subjected to corona discharge treatment, prevents dripping.-For construction wet building materials.atribut:
- Color: Green
- Material: Cloth Tape/Polyethylene Film (One Side:Corona Treatment Applied)
- Thickness: 0.01mm
- 3M Magnetic TapeDeskripsi:Flexible rubber magnet with adhesive. Strong magnetism and great holding power. Cut with scissors or a cutter. The performance is stable even with temperature changes. (-40 °C to 70 °C) Such as paint masking of steel products automobile, this product a steel rack and doors of a store office is not a product of the general consumer Own, - notation, such as display and instruction manuals general consumer Own It is not included.atribut:
- Material: Magnet part: EPDM, Strontium ferrite, Barium ferrite, Adhesive: Acrylic
- Length (m): 30
- Feature: Strong magnetic force
- monotaro Pickup Scratcher TelescopicDeskripsi:When your skin becomes itchy, you can solve the problem that you can't scratch it with your hands that are dirty with Oil etc.! Theexcellent scratching comfort also helps to eliminate irritation during work.Since the hand part has a magnet, it can also be used as a pickup tool.It can also be used as a bottle opener.
- TRUSCO Magnet LembaranDeskripsi:-An anisotropic magnet sheet with strong magnetic force.-Since it has excellent flexibility, easy to handle and can be easily cut with scissors.-Since the sponge tape with strong viscosity is attached to the non-magnetized surface, it can easily magnetize various objects. -For attachment of various products, industrial parts, building materials, pop, display, etc.
- monotaro Magnet Neodymium (Penahan Magnet)Deskripsi:Penahan Magnet Neodymium untuk penahan benda berbagai aplikasiatribut:
- Magnet Height (mm): 5
- Outer Diameter (φmm): 32
- Material (Magnet): Neodymium Magnet
- Magnet Diameter (mm): 25
- Maximum Operating Temperature (°C): 80
- King Jim Tepra Pro Tape Magnet Tape (Black Characters on Red)atribut:
- Tape Length (m): 1.5
- Character: Black characters on a red
- Tape background color: Red
- Tape text color: black
- Shinwa Rules MAG Sheet Piece with Adhesiveatribut:
- Product Type: With adhesive tape
- Type: Isotropic magnet
- Material: Magnet (strontium ferrite)
- Main Part Dimension (mm): 200x100x0.8
- Absorption Power (N [gfcm²]): 0.11 [11]
- Dimensions (mm): 20x10x0.8 (per piece)
- Weight (g): 51
Daftar Harga magnet roll Terbaru March 2026
| TRUSCO Magnet Tape | Rp39.900 |
| TRUSCO Magnet Roll | Rp709.900 |
| TRUSCO Magnet Roll | Rp749.900 |
| MagX Magnet (Roll Type) | Rp2.799.900 |
| TRUSCO Magnet Lembaran | Rp34.900 |
| TRUSCO Magnetic Sheet Roll | Rp999.900 |
| TRUSCO Magnet Roll | Rp679.900 |
| 3M Magnet Tape | Rp54.900 |
| TRUSCO Magnet Roll | Rp1.299.900 |
| Hikari Rubber Magnet | Rp54.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)






















































































































































/P102864621-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Lain%20-%20lain/TRUSCO%20Magnet%20Roll/P102864463-1.jpg)


%20Magnet%20Tape/P102271858-1.jpg)
/P103021681-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/monotaro%20Pickup%20Scratcher%20Telescopic/n1P105434829-1.jpg)

/hkP103180632-13.jpg)
/rnP103229995-1.jpg)